Menu Search
EATON #DXA-EXT-3RO

Expansion Module Plug In Option Module

SKU # 78668585996
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Expansion Module
Device Type: Plug In Option Module
Operation: 3 Relay Output
Enviroment: Operating Temperature: -10 to 50 deg C

Communication Modules: Module Type - Expansion Module; Device Type - Plug In Option Module; Operation - 3 Relay Output; Enviroment - Operating Temperature: -10 to 50 deg C; Additional Information - Dimensions: 2.75x1.89x0.91 in., Degree of Protection: IEC: IP00

Additional Info: Dimensions: 2.75x1.89x0.91 in., Degree of Protection: IEC: IP00