Menu Search

EATON #C440-ET-24

Communications Adapter Modbus TCP

SKU: 78668554673
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Communications Adapter
Device Type: Modbus TCP
Operation: EtherNet/IP Communication Interface
Communication Port Protocol: EtherNet/IP
Description
Communication Modules: Module Type - Communications Adapter; Device Type - Modbus TCP; Operation - EtherNet/IP Communication Interface; Communication Port Protocol - EtherNet/IP; Additional Information - Type: Electronic Overload Relay, 24VDC I/O (Consists of C440-XCOM Plus C441V)
Additional Info: Type: Electronic Overload Relay, 24VDC I/O (Consists of C440-XCOM Plus C441V)