Menu Search
EATON #C440-ET-120

Communications Adapter Modbus TCP

SKU # 78668554674
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Communications Adapter
Device Type: Modbus TCP
Operation: EtherNet/IP Communication Interface
Communication Port Protocol: EtherNet/IP

Communication Modules: Module Type - Communications Adapter; Device Type - Modbus TCP; Operation - EtherNet/IP Communication Interface; Communication Port Protocol - EtherNet/IP; Additional Information - Type: Electronic Overload Relay, 120VAC I/O (Consists of C440-XCOM Plus C441U)

Additional Info: Type: Electronic Overload Relay, 120VAC I/O (Consists of C440-XCOM Plus C441U)