Menu Search
Search
SIEMENS #6GK1415-2AA10

SIMATIC Interface Link, RJ485 Connector, 24 VDC, DIN Rail Mounting

SKU # 75455496155 Manufacturer Series: NET
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Network AS Interface
System: AS-I network
Connectors: (1) RJ-485
Status Indication: LED
Mounting: DIN Rail
Dimensions WxHxD: 90 x 80 x 62 mm

PLC Communication Devices: Type - Industrial Network AS Interface; System - AS-I Network; Connectors - (1) RJ-485; Status Indication - LED; Mounting - DIN Rail; Dimensions WxHxD - 90 x 80 x 62 mm; Manufacturer Series - Simatic Net