Menu Search
Communication Devices Interface Link, 24 VDC, DIN Rail Mounting

SIEMENS #6GK1411-2AB20

SIMATIC Interface Link, 24 VDC, DIN Rail Mounting

SKU #04089255503
Manufacturer Series: NET
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Network AS Interface
System: Ethernet
Voltage: 24V DC
Status Indication: LED
Mounting: DIN Rail
Dimensions WxHxD: 90 x 132 x 89 mm

PLC Communication Devices: Type - Industrial Network AS Interface; System - Ethernet; Voltage - 24VDC; Status Indication - LED; Mounting - DIN Rail; Dimensions WxHxD - 90 x 132 x 89 mm; Manufacturer Series - Simatic Net