SIEMENS #6GK75431AX000XE0

Communications Processor Ethernet, TCP/IP, UDP, ISO

SKU: 88762115010
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Communications Processor
System: Ethernet, TCP/IP, UDP, ISO
Connectors: (1) RJ-45
Capacity: 10/100/1000 Mbps
Voltage: 15V DC
Mounting: DIN Rail
Dimensions WxHxD: 35 x 142 x 129 mm
Description
PLC Communication Devices: Type - Communications Processor; System - Ethernet, TCP/IP, UDP, ISO; Connectors - (1) RJ-45; Capacity - 10/100/1000 Mbps; Voltage - 15VDC; Mounting - DIN Rail; Dimensions WxHxD - 35 x 142 x 129 mm