Menu Search
Communication Devices Communication Processor, RJ45 Connector, 10/1000 Mbps, 5 VDC, 1.80 A at 5 VDC

SIEMENS #6GK74431GX300XE0

Communication Processor, RJ45 Connector, 10/1000 Mbps, 5 VDC, 1.80 A at 5 VDC

SKU #04089294890
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Communications Processor
System: Ethernet, TCP/IP, UDP
Connectors: (5) RJ-45
Capacity: 10/1000 Mbps
Voltage: 5V DC
Power Consumption: 1.80A at 5VDC
Dimensions WxHxD: 25 x 290 x 210 mm