Menu Search
Communication Devices Communication Processor, RJ45 Connector, 10/100 Mbps, 24 VDC, 0.20 A at 24 VDC

SIEMENS #6GK73431EX210XE0

Communication Processor, RJ45 Connector, 10/100 Mbps, 24 VDC, 0.20 A at 24 VDC

SKU #66264312899
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Communications Processor
System: Ethernet, TCP/IP, UDP
Connectors: (1) RJ-45
Capacity: 10/100 Mbps
Voltage: 24V DC
Power Consumption: 0.20A at 24VDC
Mounting: DIN Rail
Dimensions WxHxD: 80 x 125 x 120 mm