You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HMS INDUSTRIAL NETWORK #AB7013

Anybus Industrial Network Ethernet Module Modbus RTU Network/INCOM Industrial Communications Network

SKU # 40050010011
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Network Ethernet Module
System: Modbus RTU Network/INCOM Industrial Communications Network
Connectors: RS-232, RS-422, RS-485
Capacity: 100 Mbps, I/O (input and output) 512 bytes
Voltage: 24V DC
Power Consumption: 300mA at 24VDC
Status Indication: LED
Mounting: DIN Rail
Dimensions WxHxD: 75 x 27 x 120 mm

PLC Communication Devices: Type - Industrial Network Ethernet Module; System - Modbus RTU Network/INCOM Industrial Communications Network; Connectors - RS-232, RS-422, RS-485; Capacity - 100 Mbps, I/O (input and output) 512 bytes; Voltage - 24VDC; Power Consumption - 300mA at 24VDC; Status Indication - LED; Mounting - DIN Rail; Dimensions WxHxD - 75 x 27 x 120 mm; Additional Information - Included: CD with Configuration Software and User Manuals, Configuration Cable RS232, DSUB with Screw Terminals for Sub-network, Installation Leaflet; Manufacturer Series - Anybus

Additional Info: Included: CD with Configuration Software and User Manuals, Configuration Cable RS232, DSUB with Screw Terminals for Sub-network, Installation Leaflet