Menu Search
Communication Devices Datacom Transceiver Module, SFP+ 1Gb/10Gb Ethernet

FINISAR CORP #FTLX8574D3BCV

Datacom Transceiver Module, SFP+ 1Gb/10Gb Ethernet

SKU #47116498904
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Datacom Transceiver Module, SFP+
System: 1GB/10GB Ethernet
Connectors: Duplex LC
Capacity: 1 Gb / 10 Gb
Voltage: 3.3V
Power Consumption: < 1w
Mounting: Multimode

PLC Communication Devices: Type - Datacom Transceiver Module, SFP+; System - 1Gb/10Gb Ethernet; Connectors - Duplex LC; Capacity - 1 Gb / 10 Gb; Voltage - 3.3; Power Consumption - < 1w; Mounting - Multimode