Menu Search
SIEMENS #3RH1924-1GP11

Sirius Coupling Link, 24V, 6 Amp, IEC Frame Size S0

SKU # 75455443261
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Contactor Coupling Link
Frame Size/​Spacing: S0
Amps: 6A
Voltage: 24V

Commoning Link: Connector Type - Contactor Coupling Link; Frame Size/Spacing - S0; Amps - 6; Voltage - 24V; Manufacturer Series - SIRIUS