Menu Search
EATON #48214406

Link, Commoning, Lineside, 3 Phase, (3) Starter

SKU # 78946098540 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Connector Type: Manual Starter Lineside Commoning Link
Frame Size/​Spacing: 45mm
Phase: 3
Voltage: 600V
Number of Starters: 3

Additional Info: Use with MMP with No Side Mounted Auxiliaries or Voltage Releases