Menu Search
Commoning Link Terminals Feeder Terminal, 3 Phase, 63 A, 690V, Top-Feed, 10/4 AWG

SIEMENS #3RV1925-5EB

Feeder Terminal, 3 Phase, 63 A, 690V, Top-Feed, 10/4 AWG

SKU #75455490010
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Power Input Busbar Terminal
Phase: 3
Amps: 63A
Voltage: 690V
Connection: Top-Feed
Wire AWG: 10/4

Commoning Link Terminals: Terminal Type - Power Input Busbar Terminal; Phase - 3; Amps - 63; Voltage - 690V; Connection - Top-Feed; Wire AWG - 10/4; Additional Information - Operating Temperature: -20 to 60 deg C

Additional Info: Operating Temperature: -20 to 60 deg C