LITHONIA LIGHTING #DSB48

Fluorescent Fixture Wraparound, Square Basket Standard

SKU: 78423101492
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fluorescent Fixture
Fixture Type: Wraparound, Square Basket Standard
Size: WxL: 12 x 48 in.
Fixture Model: SB
Description
Commercial Fluorescent Lenses: Type - Fluorescent Fixture; Fixture Type - Wraparound, Square Basket Standard; Size - 12"W x 48" L; Fixture Model - SB