Menu Search
Commercial Fluorescent Lenses Fluorescent Fixture Wraparound, Narrow Body

LITHONIA LIGHTING #DLB24

Fluorescent Fixture Wraparound, Narrow Body

SKU #78423108227
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent Fixture
Fixture Type: Wraparound, Narrow Body
Size: L: 24 in.
Fixture Model: LB

Commercial Fluorescent Lenses: Type - Fluorescent Fixture; Fixture Type - Wraparound, Narrow Body; Size - 24" L; Fixture Model - LB