Menu Search
STANLEY #J3000N

Wrench, Open End; Open End-Open End; 5-3/4 - 10-1/8 in. Long

SKU # 66267905091
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Open End
Pieces: 5
End A Type: Open
End B Type: Open
Size Selections: (10) Imperial
Size Imperial - Min: 3/8 in
Size Imperial - Max: 7/8 in
Length: 5-3/4 to 10-1/8 in.
Material: Alloy Steel, Nickel Chrome Plate
Container: Plastic Pouch

Additional Info: Offset: 15 Degrees.