Menu Search
Search
STANLEY #BW-1160FP

Blackhawk Wrench, Non-Ratcheting Combination; 3/8 in. Drive; 5-1/4 in. Long

SKU # 66267907991
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Ratcheting Combination Wrench
Drive Size: 3/8 in.
End A Type: Open
End B Type: Box, Offset
End A Size - Imperial: 3/8 in.
End B Size - Imperial: 3/8 in.
Length: 5-1/4 in.
Point Types: 12 Point
Material: Full Polished Chrome Alloy Steel

PROTO BW-1160FP 12PT 3/8 POL WRN