Menu Search
Search
STANLEY #J4934CF

Wrench, Crowfoot; 3/8 in. Drive; 2-3/16 in. Long

SKU # 66267997841
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crowfoot Wrench
Drive Size: 3/8 in.
End A Size - Imperial: 3/8 in.
End B Size - Imperial: 3/8 in.
Length: 2-3/16 in.
Material: Full Polished Chrome Alloy Steel

PROTO J4934CF 3/8DR 1-1/16 CROWFOOT