Menu Search
Search
STANLEY #J1215MASD

Wrench, Combination; Open End-Box End; 9-5/32 in. Long; 15mm

SKU # 66267907319
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination
End A Type: Open
End B Type: Box
End A Size - Metric: 15 mm
End B Size - Metric: 15 mm
Length: 9-5/32 in.
Point Types: 12 Point
Material: Satin Finish Alloy Steel

Additional Info: Throat Depth: 3/4 in., End A Outside Head Width: 1-1/4 in., End A Head Thickness: 3/8 in., End B Outside Head Width: 7/8 in., End B Head Thickness: 23/64 in.