Menu Search
STANLEY #J1211MASD

Wrench, Combination; Open End-Box End; 6-29/32 in. Long; 11mm

SKU # 66267907401
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination
End A Type: Open
End B Type: Box
End A Size - Metric: 11 mm
End B Size - Metric: 11 mm
Length: 6-29/32 in.
Point Types: 12 Point
Material: Satin Finish Alloy Steel

Additional Info: Throat Depth: 33/64 in., End A Outside Head Width: 59/64 in., End A Head Thickness: 11/32 in., End B Outside Head Width: 11/16 in., End B Head Thickness: 21/64 in.