Menu Search
Search
STANLEY #BW-1120M

Blackhawk Wrench; Combination; Non-Ratcheting; Metric; 20 mm Drive; 12 Point; Satin Chrome Alloy Steel; Open x Box, Offset End; 9-3/4 in. Length

SKU # 66267907764
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Non-Ratcheting Combination Wrench
Drive Size: 20 mm
End A Type: Open
End B Type: Box, Offset
End A Size - Metric: 20 mm
End B Size - Metric: 20 mm
Length: 9-3/4 in.
Point Types: 12 Point
Material: Satin Chrome Alloy Steel

PROTO BW-1120M 12PT 20MM SAT WRN