Menu Search
Search
STANLEY #BW-1118M

Blackhawk Wrench; Combination; Non-Ratcheting; Metric; 18 mm Drive; 12 Point; Satin Chrome Alloy Steel; Open x Box, Offset End; 8-13/16 in. Length

SKU # 66267907762
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Non-Ratcheting Combination Wrench
Drive Size: 18 mm
End A Type: Open
End B Type: Box, Offset
End A Size - Metric: 18 mm
End B Size - Metric: 18 mm
Length: 8-13/16 in.
Point Types: 12 Point
Material: Satin Chrome Alloy Steel

PROTO BW-1118M 12PT 18MM SAT WRN