You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
STANLEY #J1216ASD

TorquePlus Wrench, Combination; Box End-Open End; 8-7/8 in. Long; 1/2 in.

SKU # 66267907388 Manufacturer Series: ASD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination
Pieces: 1
End A Type: Box
End B Type: Open
End A Size - Imperial: 1/2 in
End B Size - Imperial: 1/2 in
Length: 8-7/8 in.
Point Types: 12 Point
Material: Alloy Steel, Satin Finish

Additional Info: Open End: Anti-slip Design. Locking Groove To Help Prevent Slippage