Menu Search
Combination Wrenches Wrench, Combination; Box End-Open End; 13-1/4 in. Long; 1-1/16 in.
STANLEY #1234

TorquePlus Wrench, Combination; Box End-Open End; 13-1/4 in. Long; 1-1/16 in.

SKU # 66267907114
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Combination
Pieces: 1
End A Type: Box
End B Type: Open
End A Size - Imperial: 1-1/16 in
End B Size - Imperial: 1-1/16 in
Length: 13-1/4 in.
Point Types: 12 Point
Material: Alloy Steel, Satin Finish