You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
STANLEY #J1222ASD

TorquePlus Wrench, Combination; Box End-Open End; 10-1/4 in. Long; 11/16 in.

SKU # 66267907391 Manufacturer Series: ASD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination
Pieces: 1
End A Type: Box
End B Type: Open
End A Size - Imperial: 11/16 in
End B Size - Imperial: 11/16 in
Length: 10-1/4 in.
Point Types: 12 Point
Material: Alloy Steel, Satin Finish

Additional Info: Open End: Anti-slip Design. Locking Groove To Help Prevent Slippage