Menu Search
STANLEY #JSCVM-13S

Wrench, Combination; 13 Pieces; 7mm Min; 19mm Max

SKU # 66267997353
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination
Pieces: 13
End A Type: Box, Ratcheting Offset
End B Type: Open
Size Metric - Min: 7 mm
Size Metric - Max: 19 mm
Point Types: 12 Point, Spline
Material: Black Chrome Alloy Steel
Container: Roll Up Pouch

Additional Info: Offset: 15-deg, Ratchet: Lever Reversing Mechanism, 72 Geared Teeth