Menu Search
STANLEY #JSCV30

Wrench, Combination; 12 Point, Spline; 12-3/4 in. Long; 15/16 in.

SKU # 66267997262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination
End A Type: Box, Ratcheting Offset
End B Type: Open
End A Size - Imperial: 15/16 in.
End B Size - Imperial: 15/16 in.
Length: 12-3/4 in.
Point Types: 12 Point, Spline
Material: Black Chrome Alloy Steel

Additional Info: Wrench; Combination; 12 Point, Spline; Black Chrome Alloy Steel; 12-3/4 in. Length; 15/16 in. Box, Ratcheting Offset x 15/16 in. Open End ; 2-1/16 in. Width x 1/4 in. Thickness Head End A; 1-13/16 in. Width x 1/4 in. Thickness Head End B