Menu Search
Combination Wrenches Wrench, Box End Offset Slugging; 15-1/2 in. Long
STANLEY #JUSN348

Wrench, Box End Offset Slugging; 15-1/2 in. Long

SKU # 66267912145
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Box End, Offset Slugging
End A Type: Box, Offset
End B Type: Handle w/Slugging Surface
End A Size - Imperial: 3 in.
Length: 15-1/2 in.
Point Types: 12 Point
Material: Black Oxide Alloy Steel

Additional Info: Super Heavy Duty, Outside Head Width: 4-5/8 in., Head Thickness: 1-7/8 in., Offset Height: 1-3/4 in.