Menu Search
Combination Wrenches Wrench, 13/16 in. Open x 7/8 in. Open End, 10 in. Length

STANLEY #J3440

Wrench, 13/16 in. Open x 7/8 in. Open End, 10 in. Length

SKU #66267905058
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Open End
End A Type: Open
End B Type: Open
End A Size - Imperial: 13/16 in.
End B Size - Imperial: 7/8 in.
Length: 10 in.
Material: Satin Finish Alloy Steel

Wrenches: Type - Open End; End A Type - Open; End B Type - Open; End A Size - Imperial - 13/16 in.; End B Size - Imperial - 7/8 in.; Length - 10 in.; Material - Satin Finish Alloy Steel; Additional Information - Throat Depth End A: 1-1/32 in., End A Outside Head Width: 1-49/64 in., End A Head Thickness: 7/32 in., Throat Depth End B: 31/32 in., End B Outside Head Width: 1-11/16 in., End B Head Thickness: 13/64 in.

Additional Info: Throat Depth End A: 1-1/32 in., End A Outside Head Width: 1-49/64 in., End A Head Thickness: 7/32 in., Throat Depth End B: 31/32 in., End B Outside Head Width: 1-11/16 in., End B Head Thickness: 13/64 in.