Menu Search

STANLEY #J3018

Open End Wrench Head, Open, Open

SKU: 66267905001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Open End Wrench Head
End A Type: Open
End B Type: Open
End A Size - Imperial: 1/4 in.
End B Size - Imperial: 5/16 in.
Length: 4-31/64 in.
Description
Wrenches: Type - Open End Wrench Head; End A Type - Open; End B Type - Open; End A Size - Imperial - 1/4 in.; End B Size - Imperial - 5/16 in.; Length - 4-31/64 in.; Additional Information - Satin Finish, 15 deg Angle Heads
Additional Info: Satin Finish, 15 deg Angle Heads