Menu Search
Combination Wrenches Offset Striking Wrench, 2-3/8 in. Drive, 1 Piece, 12 Point, 13-1/2 in. L

STANLEY #2638SW

Offset Striking Wrench, 2-3/8 in. Drive, 1 Piece, 12 Point, 13-1/2 in. L

SKU #66267912080
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Box End
Pieces: 1
Drive Size: 2-3/8 in.
End A Type: Box
End A Size - Imperial: 3-3/8 in.
Length: 13-1/2 in.
Point Types: 12 Point

Wrenches: Type - Box End; Pieces - 1; Drive Size - 2-3/8 in.; End A Type - Box; End A Size - Imperial - 3-3/8 in.; Length - 13-1/2 in.; Point Types - 12 Point; Additional Information - End A Thickness: 1-1/2 in., Finish: Black Oxide

Additional Info: End A Thickness: 1-1/2 in., Finish: Black Oxide