Menu Search
STANLEY #BW-14PT

Proto Combination Wrench Set, 5/16 - 1-1/4 Drive, 14 Pieces, Open

SKU # 66267910763
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Combination Wrench Set
Pieces: 14
Drive Size: 5/16 - 1-1/4
End A Type: Open
End B Type: Box
Size Selections: (14) Imperial
Size Imperial - Min: 5/16 in.
Size Imperial - Max: 1-1/4 in.
Length: 11-11/16 - 8-13/16 in.
Point Types: 12 Point
Container: Vinyl Roll