Menu Search
Combination Wrenches Combination Wrench Set, 15 Piece, Open, Box

STANLEY #J1200P-MASD

Combination Wrench Set, 15 Piece, Open, Box

SKU #66267907312
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination Wrench Set
Pieces: 15
End A Type: Open
End B Type: Box
Size Selections: (15) Metric
Size Metric - Min: 7 mm
Size Metric - Max: 32 mm
Length: 5-5/32 to 16-59/64 in.
Point Types: 12 Point
Material: Satin Finish Alloy Steel
Container: Canvas Pouch

Wrenches: Type - Combination Wrench Set; Pieces - 15; End A Type - Open; End B Type - Box; Size Selections - (15) Metric; Size Metric - Min - 7 mm; Size Metric - Max - 32 mm; Length - 5-5/32 to 16-59/64 in.; Point Types - 12 Point; Material - Satin Finish Alloy Steel; Container - Canvas Pouch