Menu Search
Combination Wrenches Combination Wrench 23 in

STANLEY #J1254

TorquePlus Combination Wrench 23 in

SKU #66267907129
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Combination
Pieces: 1
End A Type: Box
End B Type: Open
End A Size - Imperial: 1-11/16 in
End B Size - Imperial: 1-11/16 in
Length: 23 in.
Point Types: 12 Point
Material: Alloy Steel, Satin Finish

Wrenches: Type - Combination; Pieces - 1; End A Type - Box; End B Type - Open; End A Size - Imperial - 1-11/16 in; End B Size - Imperial - 1-11/16 in; Length - 23 in; Point Types - 12 Point; Material - Alloy Steel, Satin Finish; Manufacturer Series - TorquePlus™