Menu Search
Combination Wrenches Combination, Box, Ratcheting Offset, Open

STANLEY #JSCV48

Combination, Box, Ratcheting Offset, Open

SKU #66267997267
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination
End A Type: Box, Ratcheting Offset
End B Type: Open
End A Size - Imperial: 1-1/2 in.
End B Size - Imperial: 1-1/2 in.
Length: 19-5/16 in.
Point Types: 12 Point, Spline
Material: Black Chrome Alloy Steel

Wrenches: Type - Combination; End A Type - Box, Ratcheting Offset; End B Type - Open; End A Size - Imperial - 1-1/2 in.; End B Size - Imperial - 1-1/2 in.; Length - 19-5/16 in.; Point Types - 12 Point, Spline; Material - Black Chrome Alloy Steel; Additional Information - Wrench; Combination; 12 Point, Spline; Black Chrome Alloy Steel; 19-5/16 in. Length; 1-1/2 in. Box, Ratcheting Offset x 1-1/2 in. Open End ; 2-13/16 in. Width x 3/8 in. Thickness Head End A; 2-39/64 in. Width x 3/8 in. Thickness Head End B

Additional Info: Wrench; Combination; 12 Point, Spline; Black Chrome Alloy Steel; 19-5/16 in. Length; 1-1/2 in. Box, Ratcheting Offset x 1-1/2 in. Open End ; 2-13/16 in. Width x 3/8 in. Thickness Head End A; 2-39/64 in. Width x 3/8 in. Thickness Head End B