Menu Search
SNAP-ON TOOLS #R3032C

Wrench, Box End Ratcheting; 12 Point; 15 in. Long

SKU # 78582898975
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box End, Ratcheting
Pieces: 1
End A Type: Box, Ratcheting
End B Type: Box, Ratcheting
End A Size - Imperial: 5/16 in
End B Size - Imperial: 1 in
Length: 15 in.
Point Types: 12 Point
Material: Laminated Steel, Chrome Plate