Menu Search
Combination Wrenches Wrench, 1 Piece, Steel, Open End, 3/8 in. Drive

SNAP-ON TOOLS #COE12

Wrench, 1 Piece, Steel, Open End, 3/8 in. Drive

SKU #78582898394
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Open End Wrench Head
Pieces: 1
End A Type: Open
End B Size - Imperial: 3/8 in
Material: Steel, Insulated 1000V Rated

Wrenches: Type - Open End Wrench Head; Pieces - 1; End A Type - Open; End B Size - Imperial - 3/8 in; Material - Steel, Insulated 1000V Rated; Additional Information - Use with COEH Ball Detent Handle (not included). Non-Conductive Composite Material.; Manufacturer Series - Snap-on

Additional Info: Use with COEH Ball Detent Handle (not included). Non-Conductive Composite Material.