Menu Search
Search
SNAP-ON TOOLS #OEX40B

Combination Wrench, 1-1/4 in. Flank Open x 1-1/4 in. Flank

SKU # 78582824660
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Standard Combination Wrench
End A Type: Open
End B Type: Box
End A Size - Imperial: 1-1/4 in. Flank
End B Size - Imperial: 1-1/4 in. Flank
Overall Size - Open End: 2-9/16 in. W x 17/32 in. D
Overall Diameter - Closed End: 1-13/16 in.
Offset: 7.5 deg
Length: 17-1/16 in.
Number of Points: 12
Material: Chrome-plated Forged Alloy Steel

Snap-on wrenches are manufactured with special alloy steel, precision forged and heat treated for optimum strength and durability. The Flank Drive box end wrenching system grips the fastener flats and provides up to 15 to 20 percent more turning power. Nickel chrome finishing helps protect against corrosion and makes it easy to wipe clean. Longer length handles provide increased leverage and better access to those hard to reach areas.