Menu Search
SNAP-ON TOOLS #RBYA605

Box End, Ratcheting Offset, 5 Piece, Box, Ratcheting Offset, Box, Ratcheting Offset

SKU # 78582825866
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box End, Ratcheting Offset
Pieces: 5
End A Type: Box, Ratcheting Offset
End B Type: Box, Ratcheting Offset
Point Types: 12 Point

Wrenches: Type - Box End, Ratcheting Offset; Pieces - 5; End A Type - Box, Ratcheting Offset; End B Type - Box, Ratcheting Offset; Point Types - 12 Point; Additional Information - Size: 1/4 to 7/8 in.

Additional Info: Size: 1/4 to 7/8 in.