Menu Search
MILWAUKEE #48-22-7400

Wrench, Adjustable Set; 6 in. Long; 10 in. Long

SKU # 04524235882
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Wrench Set
Pieces: 2
End A Size - Imperial: 15/16 in. Jaw (6 in.), 1.375 in. Jaw (10 un.)
Length: 6 in., 10 in.
Material: Chrome Plated Steel