Menu Search
Search
KLEIN TOOLS #68461

Wrench, Open End; Open End-Open End; 6 in. Long

SKU # 09264468064
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Open End Wrench
Pieces: 1
End A Type: Open
End B Type: Open
End A Size - Imperial: 3/8 in.
End B Size - Imperial: 7/16 in.
Length: 6 in.
Material: Alloy Steel, Nickel Chrome Plate