Menu Search
Combination Wrenches Wrench, Combination; Box End-Open End; 3-15/16 - 9-5/8 in. Long
KLEIN TOOLS #68402

Wrench, Combination; Box End-Open End; 3-15/16 - 9-5/8 in. Long

SKU # 09264468402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Combination
Pieces: 9
End A Type: Box
End B Type: Open
Size Selections: (9) Imperial
Size Imperial - Min: 1/4 in
Size Imperial - Max: 3/4 in
Length: 3-15/16 to 9-5/8 in.
Point Types: (4) 6 Point, (5) 12 Point
Material: Alloy Steel, Nickel Chrome Plate
Container: Canvas Pouch