Menu Search
Combination Wrenches Wrench, Combination; 12 Point; 6-1/2 in. Long; 1/2 in.
KLEIN TOOLS #68414

Wrench, Combination; 12 Point; 6-1/2 in. Long; 1/2 in.

SKU # 09264468414
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Combination
Pieces: 1
End A Type: Box
End B Type: Open
End A Size - Imperial: 1/2 in
End B Size - Imperial: 1/2 in
Length: 6-1/2 in.