Menu Search
Search
KLEIN TOOLS #68222

Wrench, Box End Ratcheting; 7 Pieces; 6 Point / 12 Point

SKU # 09264468222
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box End, Ratcheting
Pieces: 7
End A Type: Box, Ratcheting
End B Type: Box, Ratcheting
Size Selections: (14) Imperial
Size Imperial - Min: 1/4 in
Size Imperial - Max: 7/8 in
Length: 4-1/4 to 9-1/4 in.
Point Types: (3) 6 Point, (4) 12 Point
Material: Laminated Steel
Container: Plastic Pouch