Menu Search
Search
KLEIN TOOLS #68221

Wrench, Box End Ratcheting; 5 Pieces; 6 Point / 12 Point

SKU # 09264468221
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box End, Ratcheting
Pieces: 5
End A Type: Box, Ratcheting
End B Type: Box, Ratcheting
Size Selections: (10) Imperial
Size Imperial - Min: 1/4 in
Size Imperial - Max: 3/4 in
Length: 4-3/8 to 8-1/4 in.
Point Types: (6) 6 Point, (4) 12 Point
Material: Laminated Steel, Nickel Chrome Plate
Container: Vinyl Roll-up Pouch

WRENCH,SET RACKET BOX MAC RBW 50K CRAFTSMAN 9-42160 KLEIN 68221

Additional Info: Includes: (3) Single-hex and (2) Double-hex Wrenches