Menu Search
JH WILLIAMS #1234SC

Supercombo Wrench, Combination; 12 Point; 14-3/4 in. Long; 1-1/16 in.

SKU # 66245990069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination
Pieces: 1
End A Type: Box
End B Type: Open
End A Size - Imperial: 1-1/16 in
End B Size - Imperial: 1-1/16 in
Length: 14-3/4 in.
Point Types: 12 Point
Material: Alloy Steel, Full Polish

Additional Info: SUPERCOMBO Open End, SUPERTORQUE Box End