Menu Search
Combination Wrenches Wrench, Combination; 12 Point; 12-1/2 in. Long; 7/8 in.
JH WILLIAMS #1228SC

Supercombo Wrench, Combination; 12 Point; 12-1/2 in. Long; 7/8 in.

SKU # 66245990066
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Combination
Pieces: 1
End A Type: Box
End B Type: Open
End A Size - Imperial: 7/8 in
End B Size - Imperial: 7/8 in
Length: 12-1/2 in.
Point Types: 12 Point
Material: Alloy Steel, Full Polish

Additional Info: SUPERCOMBO Open End, SUPERTORQUE Box End