Menu Search
Search
JH WILLIAMS #1248B

Supercombo Wrench, Combination; 1-1/2 in. Drive; 20-1/32 in. Long

SKU # 66245990117
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Wrench
Drive Size: 1-1/2 in.
End A Type: Open
End B Type: Box
End A Size - Imperial: 3-3/16 in.
End B Size - Imperial: 2-3/16 in.
Length: 20-1/32 in.
Point Types: 12 Point

Additional Info: Black Industrial Finish