Menu Search
Combination Wrenches Handle, Flex, 1 Piece, Chrome/Black, 1/2 in. Drive

JH WILLIAMS #S-40AA

Handle, Flex, 1 Piece, Chrome/Black, 1/2 in. Drive

SKU #66245922024
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flex Handle
Drive Size: 1/2 in.
Length: 10-13/16 in.

Wrenches: Type - Flex Handle; Drive Size - 1/2 in.; Length - 10-13/16 in.; Additional Information - Finish: Chrome and Black Industrial

Additional Info: Finish: Chrome and Black Industrial