Menu Search
Combination Wrenches Combination Wrench Set, 10 Pieces, 12 Point, 5-5/16 to 10-1/16 in. L, 7 - 17 mm

JH WILLIAMS #MWS-5A

Supercombo Combination Wrench Set, 10 Pieces, 12 Point, 5-5/16 to 10-1/16 in. L, 7 - 17 mm

SKU #66245990211
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination Wrench Set
Pieces: 10
End A Type: Open
End B Type: Box
Size Selections: (10) Metric
Size Metric - Min: 7 mm
Size Metric - Max: 17 mm
Length: 5-5/16 to 10-1/16 in.
Point Types: 12 Point
Container: Roll Pouch

Wrenches: Type - Combination Wrench Set ; Pieces - 10; End A Type - Open; End B Type - Box; Size Selections - (10) Metric; Size Metric - Min - 7 mm; Size Metric - Max - 17 mm; Length - 5-5/16 to 10-1/16 in.; Point Types - 12 Point; Container - Roll Pouch; Additional Information - Finish: High Polish Chrome; Manufacturer Series - SUPERCOMBO

Additional Info: Finish: High Polish Chrome